Shop All Parking Signs
Signmission
Visitor Parking Visitor Parking 20 Minutes Maximum Heavy-Gauge Alum, 18" L, 18" H, BW-1818-22728
Mfr # A-DES-BW-1818-22728
Zoro # G509599354
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-22728
- Zoro # G509599354
- UPC # 196617236311
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 200 PK, Green (MIIMDS195283)
- SHOWA VF, Coated Glove, Blk/Gry, S, 23PG82, PR (370BS-06-V)
- NOTRAX 60 ft. L x PVC Foam, 9/16" Thick (411R0436BL)
- NEVS Cryo Label Dots 9.5mm Dots for 0.5-1.5ml Tubes Gold Roll Form (LCD-38-GD)
- SIGNMISSION Barber Shop Customer Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24329 (A-1218-24329)
- SIGNMISSION No Parking Any Time with double arrow 12inx18in Heavy Gauges, A-1218 No Parkings - Any double (A-1218 No Parking Signs - Any double)
- SIGNMISSION Van Parking Only With Handicap Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22740 (A-1218-22740)
- SIGNMISSION Parking Lot Sign No Trucks Allowed, Black & Gold Aluminum Sign, 18" x 24", BG-1824-23419 (A-DES-BG-1824-23419)
- SIGNMISSION Reserved Parking Tenant Parking Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-23032 (A-1824-23032)
- SIGNMISSION Reserved Parking Employee of Quarter, Green & White Aluminum Sign, 18" x 18", GW-1818-23135 (A-DES-GW-1818-23135)
- LYLE No Parking Anytime Sign, 18" x 12, T1-2903-DG_12x18 (T1-2903-DG_12x18)
- Signmission Parking Signs