Shop All Parking Signs
Signmission
Visitor Parking Sign Visitor Parking 2 Hour Limit, Black & Gold Alum Sign, 18" x 24", BG-1824-22729
Mfr # A-DES-BG-1824-22729
Zoro # G509592706
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-22729
- Zoro # G509592706
- UPC # 785590008598
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTERITY Work Gloves, Nitrile, M, Black/Gray, PR (S15GPNVB-8)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 3XL (LUX-SSETPBK-Y3X)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, M, 100 PK, Green (48UM30)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, White (280-HP641R-01)
- SIGNMISSION Two Hour Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22779 (A-1218-22779)
- SIGNMISSION Reserved for Pastor Violators Not Blessed Alum Rust Proof Parking Sign, 18" x 24", A-1824-23191 (A-1824-23191)
- SIGNMISSION No Parking On Grass 12inx18in Heavy Gauge Alum Signs, 12" L, 18" H, A-1218 Keep Off Grass - NoPkG (A-1218 Keep Off Grass - NoPkG)
- SIGNMISSION Dental Office Parking Violators Will Drilled, Green & White Aluminum Sign, 18" x 24", GW-1824-24193 (A-DES-GW-1824-24193)
- SIGNMISSION Pick-Up And Drop-Off Only No Parking 12inx18in Heavy Gauges, A-1218 School Parking Only - Pick Drop (A-1218 School Parking Only - Pick Drop)
- SIGNMISSION Do Not Block Gate Vehicle Will Be Towed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24159 (A-1218-24159)
- LYLE Visitor Parking Sign, 18" x 12, T1-1033-EG_12x18 (T1-1033-EG_12x18)
- Signmission Parking Signs