Shop All Outdoor Holiday Décor
Signmission
Virus Removal Yard Sign & Stake outdoor plastic coroplast window
Mfr # C-2436 Virus Removal
Zoro # G509689369
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24 in
- Double-Sided No
- Sign Material Coroplast
- Thickness 0.1 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-2436 Virus Removal
- Zoro # G509689369
- UPC # 680611686925
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 24 in |
Height | 36 in |
Width | 1/4 in |
Details
Double-Sided | No |
Sign Material | Coroplast |
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIANT DESTROYER Deer/Rabbit Clip 12Pk (00700)
- STENS Deck Wheel For Gravely 09253700, John Deere Tca22703, Tcu18744; 210-142 (210-142)
- ARS Replacement Spring For ARS Heavy-duty Hand Pruners (SP-HP61)
- BOND Super Steel Plant and Tree Stakes (SS7-HD)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- LOGO BRANDS Minnesota Wild Inflatable Mascot (815-100-M)
- LOGO BRANDS Virginia Tech Mascot Yard Inflatable (235-100-M)
- LOGO BRANDS Wisconsin Inflatable Mascot (244-100-M)
- UNION PRODUCTS ZOMBIE FLAMINGOS 2PK (62363)
- OCCASIONS INFLATABLE PENGUINS W SW (28840)
- Signmission Outdoor Holiday Décor