Shop All Outdoor Holiday Décor
Signmission
Virus Removal Yard Sign & Stake outdoor plastic coroplast window
Mfr # C-1824 Virus Removal
Zoro # G309688333
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18 in
- Sign Material Coroplast
- UV Resistant Yes
- Thickness 0.1 in
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-1824 Virus Removal
- Zoro # G309688333
- UPC # 724131181710
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 18 in |
Width | 1/4 in |
Height | 24 in |
Details
Sign Material | Coroplast |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Hard Top Boot (48133)
- FLEXON FR58100 5/8 in. x 100' Green Light Duty Reinforced Garden Hose (FR58100CN)
- BUYERS PRODUCTS 7 ft 6 in x 15 ft Standard Duty 10 Mil Tarp, Black, Vinyl, UV Resistant (3011353)
- WEBER Q2000200 Cook Grates (7645)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Clemson Inflatable Mascot (123-100-M)
- LOGO BRANDS NC State Inflatable Mascot (186-100-M)
- LOGO BRANDS Jacksonville Jaguars Inflatable Mascot (615-100-M)
- GEMMY Airblown LED 5 ft. Santa in Sleigh scene Inflatable (882517)
- LOGO BRANDS Wisconsin Inflatable Mascot (244-100-M)
- Signmission Outdoor Holiday Décor