Shop All Banners
Signmission
VIRUS REMOVAL BANNER SIGN computer repair fix PC IT laptop malware tech
Mfr # B-Virus Removal
Zoro # G609667359
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Size 18 in x 48 in
- Height 48 in
- Length 18 in
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Virus Removal
- Zoro # G609667359
- UPC # 22099394419
- Country of Origin United States
- Category Banners
Dimensions
Size | 18 in x 48 in |
Height | 48 in |
Length | 18 in |
Width | 0.01 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pressure Relief Valve (22-0272)
- SUNCASTRP 20' Landscaping Edging (QE20)
- IMPACT CANOPY Rain Gutter 10 FT White (050300001)
- AMES 30 UHMW Snow Pusher (1663000)
- SIGNMISSION UNDER NEW OWNERSHIP BANNER SIGN brand signs management owner business (B-72 Under New Ownership)
- SIGNMISSION SCOOTER RENTAL BANNER SIGN scooter rent vespa shop travel mobility (B-120 Scooter Rental)
- SIGNMISSION NOW HIRING BANNER SIGN apply inside hiring signs help wanted (B-96 Now Hiring)
- SIGNMISSION GRAND OPENING BANNER SIGN new store sign signs open soon (B-Grand Opening)
- SIGNMISSION AIR CONDITIONING SERVICE BANNER SIGN ac cooling air cold maintenance (B-120 Air Conditioning Service)
- SIGNMISSION LAUNDROMAT BANNER SIGN wash fold coin laundry dry cleaning 24 hour open (B-96 Laundromat)
- SIGNMISSION HALF PRICE SALE BANNER SIGN 1/2 huge retail clearance discount off everything (B-Half Price Sale)
- Signmission Flags, Banners & Accessories