Shop All Parking Signs
Signmission
Veteran Parking Thank You for Your Service, Red & White Aluminum Sign, 18" x 18", RW-1818-22737
Mfr # A-DES-RW-1818-22737
Zoro # G509586231
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-22737
- Zoro # G509586231
- UPC # 785590081997
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter Set, 1/8 In. H, Steel (1EC12)
- TILLMAN Stick Welding Gloves, Cowhide Palm, PR (1010)
- MCR SAFETY Eyeglass Cords (26G887)
- BRADY Pipe Marker, PK5, 7130-4-PK (7130-4-PK)
- SIGNMISSION Park at Your Own Risk Company Not Respon Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23493 (A-1218-23493)
- SIGNMISSION No Parking No Parking for Delivery Trucks Heavy-Gauge Aluminum Parking Sign, 18" x 24", A-1824-23666 (A-1824-23666)
- SIGNMISSION Loading Zone Prohibido Estacionamiento Zona De Cargamento With No Parking Symbol, RW-1818-23883 (A-DES-RW-1818-23883)
- SIGNMISSION 5 Minute Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24416 (A-1218-24416)
- SIGNMISSION No Parking Fire Zone w/ double arrow 1 12inx18in Heavy Gauge, A-1218 Fire Lane (A-1218 Fire Lane - No PK Fire Z double 1)
- SIGNMISSION Ambulance Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Ambulance Pk Only (A-1218 Hospital - Ambulance Pk Only)
- SIGNMISSION Tenant Parking Display Permit Violators Towed Owner Expense Alum Sign, 18" L, 24" H, BS-1824-22826 (A-DES-BS-1824-22826)
- Signmission Parking Signs