Shop All Outdoor Holiday Décor
Signmission
Vapors E-cigarettes Yard Sign & Stake outdoor plastic coroplast window
Mfr # C-1216-DS-Vapors E-Cigarettes
Zoro # G509687952
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16 in
- Thickness 0.1 in
- Length 12 in
- Sign Material Coroplast
- Double-Sided Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-1216-DS-Vapors E-Cigarettes
- Zoro # G509687952
- UPC # 680611695651
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 16 in |
Length | 12 in |
Width | 1/4 in |
Details
Thickness | 0.1 in |
Sign Material | Coroplast |
Double-Sided | Yes |
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Scoop Shovel, Aluminum Blade, 27 in L Hard Wood Handle (1670900)
- MTD Deck Asm-Mower 33 (687-02476-4021)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTT9)
- MOULTRIE FEEDER DEER POLYM LARGE 325LB (MFG-15012)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- PAN ASIAN CREATIONS ANIMATED GRIM REAPER 36"" (9330-36727)
- OCCASIONS ANIMATED LIGHTED EYES (33482)
- IMPACT CANOPY Christmas Inflatable 7ft Santa with Purple Gift Bag (513001007)
- GEMMY Flat-tastics LED White 28 in. Starry Night A Frame Doe Yard Decor (880337)
- ALPINE LED 33 in. Solar Snowflake Garden Stake Pathway Decor (QLP232BB-12)
- Signmission Outdoor Holiday Décor