Shop All Outdoor Holiday Décor
Signmission
Vape Sold Here Yard Sign & Stake outdoor plastic coroplast window
Mfr # C-1824-DS-Vape Sold Here
Zoro # G209688198
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Sign Material Coroplast
- Width 1/4 in
- Height 24 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-1824-DS-Vape Sold Here
- Zoro # G209688198
- UPC # 680611704223
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 1/4 in |
Height | 24 in |
Length | 18 in |
Details
Thickness | 0.1 in |
Sign Material | Coroplast |
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Double-Sided | Yes |
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose To Hose Connector, Double Male (4KG82)
- TOMCAT Disposable Mouse Bait Station, 1 oz Bait, Emerald Green, 4PK (0371610)
- OREGON Fuel Line (07-258)
- TECUMSEH Control (730136A)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- CELEBRATIONS Four Season Dragon Inflatable (MY-20D850A2)
- GO-GO 20 in. LED Lighted Firework Silver Branch Hanging Decor - Green (GO1770941)
- CELEBRATIONS Platinum LED Multi 60 in. Twig Tree Pathway Decor (TWIGT50SWWMUA)
- IMPACT INNOVATIONS Snowflake Silhouette Sml (94999)
- CELEBRATIONS Halloween Incandescent Pumpkin Pathway Decor (37002-71)
- Signmission Outdoor Holiday Décor