Shop All Outdoor Holiday Décor
Signmission
Vape Sold Here Yard Sign & Stake outdoor plastic coroplast window
Mfr # C-1216 Vape Sold Here
Zoro # G109688373
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Mounting Style Yard Stakes
- Width 1/4 in
- Height 16 in
- Sign Material Coroplast
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-1216 Vape Sold Here
- Zoro # G109688373
- UPC # 724131176334
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 1/4 in |
Height | 16 in |
Length | 12 in |
Details
Sign Mounting Style | Yard Stakes |
Sign Material | Coroplast |
UV Resistant | Yes |
Double-Sided | No |
Thickness | 0.1 in |
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUSTER LEAF Lusterleaf Rapitest Soil pH Meter 1840 (1840)
- DURAMAX 5x5 YardMate Plus w/floor (35525)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-20X40)
- COGHLANS TENT POLE Replacment 4PK (1490)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- DESIGN TOSCANO Santa's North Pole Holiday Mailbox (NE150239)
- LOGO BRANDS Cleveland Browns Inflatable Mascot (608-100-M)
- CELEBRATIONS Four Season Head Spinning Pumpkin Inflatable (MY-20P877C)
- LOGO BRANDS Oklahoma Mascot Yard Inflatable (192-100-M)
- LOGO BRANDS Los Angeles Dodgers Inflatable Santa (515-100-S)
- Signmission Outdoor Holiday Décor