Shop All Outdoor Holiday Décor
Signmission
Vape Sold Here Yard Sign & Stake outdoor plastic coroplast window
Mfr # C-1216-DS-Vape Sold Here
Zoro # G709687912
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Thickness 0.1 in
- Sign Material Coroplast
- Double-Sided Yes
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-1216-DS-Vape Sold Here
- Zoro # G709687912
- UPC # 680611695613
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 1/4 in |
Height | 16 in |
Length | 12 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Material | Coroplast |
Double-Sided | Yes |
Sign Mounting Style | Yard Stakes |
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Packing Kit (70-0177)
- MASTER MFG Sprayer Boom Kit, Silver, 60 psi, 10 ft (SSBK-620)
- MATABI Rubber Seal (83909306)
- SPRAYMATE Storm 2.5-Gallon 18V Battery Powered Backpack Sprayer (SMSAAG-2)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- CELEBRATIONS LED 23.62 in. Glittery Buck and Fawn Yard Decor (20DH0918P2)
- LOGO BRANDS NC State 7ft Snowman Yard Inflatable (186-100-SM)
- IMPACT CANOPY Christmas Inflatable 5ft Snowman Family (513001010)
- CELEBRATIONS LED Warm White 38 in. Lighted Branches Accessory (MICBWTWIG38WWA)
- LOGO BRANDS Georgia Inflatable Santa (142-100-S)
- Signmission Outdoor Holiday Décor