Shop All Facility Signs
Signmission
Valet Right Arrow Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BS-1824-22743
Mfr # A-DES-BS-1824-22743
Zoro # G809777490
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-22743
- Zoro # G809777490
- UPC # 196617132866
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Flame Resistant Hood, White, Nomex(R) (NK 2310)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DA-A)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (1434-6)
- ALLEGRO INDUSTRIES Fan, Ac 953310 (9533-10)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Alarm Will Sound If Door Is Opened (WS-Alarm Will Sound If Door Is Opened)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, How To Lift Correctly Sign With Symbol, Portrait (OS-NS-A-1014-V-13557)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Do Not Block Door (WS-Do Not Block Door)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Rigid Plastic, Horn Or Light Indicates A Refrigerant, Portrait (OS-DS-P-710-V-2149)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, First Aid Kit, Landscape (OS-EM-P-710-L-10377)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Clearance Sale (D-24 Clearance Sale)
- SIGNMISSION OSHA Sign, 3.5" Height, Please Do Not Sit Stand Or Climb Here Thank You, Landscape, 10PK (OS-DS-D-35-L-2106-10PK)
- Signmission Signs