Shop All Parking Signs
Signmission
Valet Parking with Right Arrow, Black & Gold Aluminum Architectural Sign, 18" x 18", BG-1818-22749
Mfr # A-DES-BG-1818-22749
Zoro # G509588198
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-22749
- Zoro # G509588198
- UPC # 785590052539
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Hard Hat Sweat Band 100 Pack, 100PK (HSB-100)
- ZORO SELECT Roof Leak Diverter, 10 ft x 10 ft, Polyethylene, Steel Rings in Each Corner, Black (10C884)
- RED KAP Men's Navy Hooded Parka size JP70NV LN L (JP70NV LN L)
- SIGNMISSION ANSI Sign, Hearing Protection Required, 5in X 3.5in Decal, 10PK, 3.5" H, 5" W, Landscape, PK10 (OS-CS-D-35-L-19769-10PK)
- SIGNMISSION Handicapped Parking $250 Fine Section 45 Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23919 (A-1218-23919)
- SIGNMISSION Please Do Not Block Driveway Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23297 (A-1824-23297)
- SIGNMISSION Designer Series-The Boss Parks Here, Black & Gold Heavy-Gauge Aluminum, 18" x 18", BG-1818-9878 (A-DES-BG-1818-9878)
- SIGNMISSION Visitor Parking Visitor Parking Only With Bidirectional Arrow Parking, A-1824-22725 (A-1824-22725)
- SIGNMISSION Reserved Parking Sign Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23009 (A-1218-23009)
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Loading Zone (A-1218 No Parking Signs - Loading Zone)
- SIGNMISSION Loading Zone Prohibido Estacionamiento Zona De Cargamento With No Parking Symbol, RW-1818-23883 (A-DES-RW-1818-23883)
- Signmission Signs