Shop All Parking Signs
Signmission
Valet Parking with Left Arrow Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BS-1824-22750
Mfr # A-DES-BS-1824-22750
Zoro # G509588181
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-22750
- Zoro # G509588181
- UPC # 196617133115
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime Contrast High Viz Vest, Large, Class 2 (MS530C-2 L)
- HUBBELL LIGHTING Hubbell LED Exit Sign, Red w/ Battery, Remote Capacity- Can run 4-single or 2-dual heads (CERRC)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545E3631BL)
- 3M Floor Marking Tape, Yellow, 36 yd, PK3 (971)
- SIGNMISSION No Parking by Order of Fire Marshal Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23628 (A-1218-23628)
- SIGNMISSION Parking Restriction Sign Resident Parkin Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23368 (A-1218-23368)
- SIGNMISSION Designer Series-Back Out When Safe Do Not Block Gate With No Parking Symbol, 24" x 18", G-1824-9994 (A-DES-G-1824-9994)
- SIGNMISSION Reserved For Employee Of The Month 12inx18in Heavy Gauges, A-1218 Employee - Reserved Em Month (A-1218 Employee - Reserved Em Month)
- SIGNMISSION No Stopping Fire Lane-Refer to CVC 22500.1 Alum Rust Proof Parking Sign, 18" x 24", A-1824-23576 (A-1824-23576)
- SIGNMISSION Parking With Right Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24623 (A-1218-24623)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1310-HI_12x18 (T1-1310-HI_12x18)
- Signmission Parking Signs