Shop All Parking Signs
Signmission
Valet Parking Tow Away Zone, Green & White Aluminum Architectural Sign, 18" x 24", GW-1824-22760
Mfr # A-DES-GW-1824-22760
Zoro # G209585039
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1824-22760
- Zoro # G209585039
- UPC # 785590023058
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- 3M N95 Disposable Healthcare Respirator, Universal, White, PK20 (1870+)
- MONSTER MOTION SAFETY BY CHECKERS Magnetic Mount Base For Whips, 10 in W (FS3009LD)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Yellow (19N881)
- SIGNMISSION Parking Reserved for Employee of Quarter Alum Rust Proof Parking Sign, 18" x 24", A-1824-23390 (A-1824-23390)
- SIGNMISSION Compact Car Parking Violators Towed Away Vehicle Owners Expense Alum, 24" L, 18" H, A-1824-24250 (A-1824-24250)
- SIGNMISSION No Parking On The Grass, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25018 (A-1218-25018)
- SIGNMISSION Valet Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Valet Parkings - Valet Pk O (A-1218 Valet Parking Signs - Valet Pk O)
- SIGNMISSION No Parking Customer Parking Only No Ove Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23754 (A-1218-23754)
- SIGNMISSION 15 Minute Parking Loading and Unloading Only Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24597 (A-1218-24597)
- HY-KO Loading Zone Sign 12" x 18" (A11044)
- Signmission Parking Signs