Shop All Parking Signs
Signmission
Valet Parking Please Wait for Attendant Heavy-Gauge Aluminum Sign, 24" x 18", BW-1824-22753
Mfr # A-DES-BW-1824-22753
Zoro # G509588174
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-22753
- Zoro # G509588174
- UPC # 196617133238
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 10 Men's Steel Rubber Boot, Blue (445L32)
- CONDOR Back Support, L, Black (1M706)
- TINGLEY Rubber Boot, Navy, Men's 10, Women's 12, PR (26226)
- BRADY Training Booklet, Pk10 (2112-TEN)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23419 (A-1218-23419)
- SIGNMISSION Reserved Parking-Employee of the Month Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23149 (A-1218-23149)
- SIGNMISSION No Parking Authorized Emergency Vehicles Alum Rust Proof Parking Sign, 18" x 24", A-1824-23762 (A-1824-23762)
- SIGNMISSION Reserved Parking Employee of the Quarter Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23135 (A-1218-23135)
- SIGNMISSION Office Parking Only Sign, Heavy-Gauge Aluminum, 12" x 18", A-1218-25192 (A-1218-25192)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, RW-1818-23519 (A-DES-RW-1818-23519)
- ACCUFORM TRAFFIC SIGN NO DOUBLE PARKING 18 X FRP316RA (FRP316RA)
- Signmission Parking Signs