Shop All Parking Signs
Signmission
Valet Parking Drop Off Unauthorized Vehicles Charged For Parking Alum Sign, 18" x 18", RW-1818-9874
Mfr # A-DES-RW-1818-9874
Zoro # G509588341
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-9874
- Zoro # G509588341
- UPC # 196617273903
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT FirmFit(TM) Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 200 PK (FF-1)
- PORTWEST Aramid HR Cut Latex Glove, XL (A611)
- BRADY Pipe Marker, Water, PK5, 7304-4-PK (7304-4-PK)
- SIGNMISSION OSHA Danger, Diesel Fuel No Smoking No Open Flames, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-DS-D-1014-L-2364)
- SIGNMISSION Visitor Parking Only All Others Will Be Towed Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22730 (A-1218-22730)
- SIGNMISSION No Truck Sign No Truck Parking W/ Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23560 (A-1824-23560)
- SIGNMISSION Reserved Parking for Dental Office Unauthorized Vehicles Towed Away Alum, 18" x 18", G-1818-23119 (A-DES-G-1818-23119)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, BG-1824-23519 (A-DES-BG-1824-23519)
- SIGNMISSION No Parking Symbol Within 30 Feet Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-22690 (A-DES-BS-1818-22690)
- SIGNMISSION 30 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24427 (A-1218-24427)
- SIGNMISSION Reserved For Employee Of The Month 12inx18in Heavy Gauges, A-1218 Employee - Reserved Em Month (A-1218 Employee - Reserved Em Month)
- Signmission Parking Signs