Shop All Outdoor Holiday Décor
Signmission
USED AUTO PARTS DECAL sticker all makes junkyard junk yard you pick pull
Mfr # D-36 Used Auto Parts
Zoro # G609689856
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- UV Resistant Yes
- Width 1 in
- Double-Sided No
- Sign Mounting Style Self Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # D-36 Used Auto Parts
- Zoro # G609689856
- UPC # 14891004108
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 1 in |
Length | 14 in |
Height | 36 in |
Details
Thickness | 0.1 in |
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Self Adhesive |
Sign Material | Vinyl |
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMX INDUSTRIES Blubird Patriot Pro Air Hose 3/8 In. X50 Ft. 300 P (BLBPP3850)
- MILLER MFG Muck Cart (1234)
- WORTHINGTON CYLINDERRP 2PK Prop Camp Cylinder (332423)
- KOHLER Decal 22 Hp (24 113 71-S)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Jacksonville Jaguars Inflatable Mascot (615-100-M)
- GEMMY YARD DECOR WTCH HAT PRPL (550540)
- MR. CHRISTMAS BLOW MOLD BBL LIGHT SLV 24in. (62297AC)
- LOGO BRANDS Minnesota Wild Inflatable Mascot (815-100-M)
- FUN WORLD 22 in. LED Bone Tombstones Reaper Halloween Decor (91146TR)
- Signmission Outdoor Holiday Décor