Shop All Outdoor Holiday Décor
Signmission
USED AUTO PARTS DECAL sticker all makes junkyard junk yard you pick pull
Mfr # D-24 Used Auto Parts
Zoro # G909690156
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Vinyl
- Length 9 in
- Thickness 0.1 in
- Width 1 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-24 Used Auto Parts
- Zoro # G909690156
- UPC # 14891002760
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 9 in |
Width | 1 in |
Height | 24 in |
Details
Sign Material | Vinyl |
Thickness | 0.1 in |
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Self Adhesive |
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Deck Wheel Kit For John Deere F710, F725 And F735 Front Mowers, And 325 (210-312)
- AFTERMARKET S59038 SEAL Fits Long Tractor (S.59038-SPX_5)
- TORO Toro Leaf Collector (51502)
- FIMCO Sprayer Hose Washer (5016066)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Denver Broncos Inflatable Mascot (610-100-M)
- LOGO BRANDS Boston Bruins Inflatable Mascot (803-100-M)
- ADAMS TIE DOWN STAKES 6PK (5560-99-5635)
- LOGO BRANDS Indianapolis Colts Santa Claus Yard Inflatable (614-100-SC)
- GEMMY INDUSTRIES Gemmy Airblown 48 in. Santa Grinch Inflatable (111088)
- Signmission Outdoor Holiday Décor