Shop All Outdoor Holiday Décor
Signmission
USED AUTO PARTS DECAL sticker all makes junkyard junk yard you pick pull
Mfr # D-12 Used Auto Parts
Zoro # G509690174
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Width 1 in
- Height 12 in
- Length 4-1/2 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-12 Used Auto Parts
- Zoro # G509690174
- UPC # 14891001428
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 1 in |
Height | 12 in |
Length | 4-1/2 in |
Details
Thickness | 0.1 in |
Sign Material | Vinyl |
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Self Adhesive |
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 50 ft L Heavy Duty Contractor Water Hose, 3/4 in Inside Dia, Red, PVC (CSNCG34050)
- RIDLEY 33LB SheepGoat Block (16826)
- MANPLOW 6" Ice Scraper with 32" to 48" Extension Handle (MTCT)
- STENS Chain Grinder 700-010 For Super Jolly W/Hydraulic Clamp (700-010)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- PAN ASIAN CREATIONS ANIMATED GRIM REAPER 36"" (9330-36727)
- LOGO BRANDS Georgia Yard Inflatable Mascot (142-100-M)
- LOGO BRANDS Notre Dame Santa Claus Yard Inflatable (190-100-SC)
- IMPACT CANOPY Christmas Inflatable 5ft Merry Christmas with Tree (513001003)
- FUN WORLD 22 in. LED Bone Tombstones Reaper Halloween Decor (91146TR)
- Signmission Outdoor Holiday Décor