Shop All Parking Signs
Signmission
Unicorn Parking Only Circle Corrugated Plastic Sign, 12" x 12", C-12-CIR-Unicorn Parking only
Mfr # C-12-CIR-Unicorn Parking only
Zoro # G309586745
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.04 in
- Height 12 in
- Sign Material Corrugated Plastic
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-12-CIR-Unicorn Parking only
- Zoro # G309586745
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 0.04 in |
Height | 12 in |
Length | 12 in |
Details
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 0.1 lb |
Double-Sided | No |
Includes | NoStakes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Clear, Slide In, PK25 (EP-1256)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119B-L)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, 2X-Large (204BL-212X)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912 (A-DES-G-1818-23912)
- SIGNMISSION Motorcycle Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25112 (A-1218-25112)
- SIGNMISSION Reserved Parking-Employee of Month, Red & White Aluminum Sign, 18" x 18", RW-1818-23149 (A-DES-RW-1818-23149)
- SIGNMISSION Ambulance Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Ambulance Pk Only (A-1218 Hospital - Ambulance Pk Only)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", BW-1818-23912 (A-DES-BW-1818-23912)
- SIGNMISSION No Parking in Front of These Doors with Graphic Rust Proof Parking, A-1824-23717 (A-1824-23717)
- ZING No Parking Sign, Loading Zone Right, 18X12 (2372)
- Signmission Parking Signs