Shop All Parking Signs
Signmission
Two Hour Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Limited Time - Two Hour Pk
Mfr # A-1218 Limited Time - Two Hour Pk
Zoro # G509591402
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218 Limited Time - Two Hour Pk
- Zoro # G509591402
- UPC # 670541442463
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, L, 12PK (33-GT125/L)
- ACCUFORM Banner, How Do You Spell Safety, 28 x 96 (MBR931)
- SAFE KEEPER 4ft Webbed Anchor Strap (PN806(4FT)-SK)
- MICHELIN Size 12 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- SIGNMISSION Reserved Parking $250 Fine With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23165 (A-1218-23165)
- SIGNMISSION No Parking Sign No Parking for Delivery Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23666 (A-1218-23666)
- SIGNMISSION Do Not Park in Front of Dumpster Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24144 (A-1218-24144)
- SIGNMISSION Office Parking Only Sign, Heavy-Gauge Aluminum, 12" x 18", A-1218-25192 (A-1218-25192)
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- SIGNMISSION Reserved Parking-Employee of Month, Red & White Aluminum Sign, 18" x 18", RW-1818-23149 (A-DES-RW-1818-23149)
- LYLE No Parking Loading Zone Sign, 18" x 12, R7-6R-12HA (R7-6R-12HA)
- Signmission Parking Signs