Shop All Traffic Signs
Signmission
Trucks Sign Trucks W/ Right Arrow Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22780
Mfr # A-1824-22780
Zoro # G109594742
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-22780
- Zoro # G109594742
- UPC # 785590103200
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24" |
Height | 24" |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT No-Tool Circuit Breaker Lockout Device, (PSL-CBNT)
- NMC Caution Do Not Open This Valve Tag, Pk25 (RPT134G)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38PL-KA6)
- GUARDIAN EQUIPMENT Pull Rod, Sst, 29In. (AP050-079)
- SIGNMISSION Speed Limit 15 Mph Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22879 (A-DES-BW-1818-22879)
- SIGNMISSION Private Road No Outlet 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Dead End -Private Road (A-1218 Dead End -Private Road)
- SIGNMISSION Designer Series Speed Limit 15 Mph, Tan & Green Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-22879 (A-DES-TG-1818-22879)
- SIGNMISSION Driveway Sign Truck Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24122 (A-1218-24122)
- SIGNMISSION Please Pull Forward Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23284 (A-1824-23284)
- SIGNMISSION Designer Series-Private Driveway No Turn Around Black & Gold Alum, 18" x 18", BG-1818-9927 (A-DES-BG-1818-9927)
- LYLE Road Closed Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-3D-30HA)
- Signmission Signs