Shop All Traffic Signs
Signmission
Trucks All Trucks With Truck Symbol & Left Arrow Rust Proof Parking, A-1824-22783
Mfr # A-1824-22783
Zoro # G809594530
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1824-22783
- Zoro # G809594530
- UPC # 785590103231
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24" |
Height | 24" |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Back Support Belt, Xx-Large (290-550XXL)
- NMC Danger Permit Required Confined Space Do Not Enter Label, Pk5 (D360AP)
- GLOVEWORKS IVBF, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Blue (IVBPF48100)
- NMC Stop 30x30 Octagon, 080 Hip Ref Alum, 30 in Height, 30 in Width, Aluminum (TM81K)
- SIGNMISSION Truck Sign No Trucks Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22786 (A-1824-22786)
- SIGNMISSION OSHA Danger Sign, No Pedestrian Traffic, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-DS-A-1014-V-1468)
- SIGNMISSION Designer Series-Private Driveway No Turn Around Black & Gold Alum, 18" x 18", BG-1818-9927 (A-DES-BG-1818-9927)
- SIGNMISSION Driveway Closed to All Thru Traffic W/ Do Not Enter Alum Parking Sign, 18" x 24", A-1824-24132 (A-1824-24132)
- SIGNMISSION Private Road No Outlet 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Dead End -Private Road (A-1218 Dead End -Private Road)
- SIGNMISSION Driveway Sign Truck Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24122 (A-1218-24122)
- SIGNMISSION Private Drive Sign Private Drive-Resid Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23271 (A-1218-23271)
- Signmission Signs