Shop All Facility Signs
Signmission
Trucks All Trucks W/ Truck & Right Arrow Heavy-Gauge Aluminum Sign, 24" x 18", BW-1824-22782
Mfr # A-DES-BW-1824-22782
Zoro # G009777597
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-22782
- Zoro # G009777597
- UPC # 196617134334
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Gas Monitor Bump Gas, 10L, Quad Mix (10L-490T)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Yellow (60035YXL)
- NMC Danger Do Not Operate Maintenance Department Tag_, Pk25 (RPT2G)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-4-I-10)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Waffles, D-DC-12-Waffles (D-DC-12-Waffles)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Aluminum, Generator Stop, Landscape (OS-EM-A-1014-L-10392)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Blocked Door Sign, Landscape (OS-NS-D-710-L-10368)
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE Do Not Block Mailbox Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-15418)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Emergency Preparedness Kit Sign, Landscape (OS-NS-P-710-L-11883)
- SIGNMISSION OSHA Notice, 5" Height, Inadequate Working Space Energized Work Sign, 7" X 5", Landscape (OS-NS-D-57-L-13686)
- SIGNMISSION OSHA Notice Sign, 18" H, Aluminum, NOTICE Private Trash Container No Public Dumping Sign, Landscape (OS-NS-A-1824-L-16425)
- Signmission Facility Signs