Shop All Facility Signs
Signmission
Truck Turn Area Keep Clear W/ Bidirectional Arrow Heavy-Gauge Alum Sign, 18" x 18", BU-1818-22784
Mfr # A-DES-BU-1818-22784
Zoro # G609773678
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-22784
- Zoro # G609773678
- UPC # 196617234157
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 24 dB, VeriShield, Black (1035100-VS)
- NEESE Outerwear Universal 35 Coat w/Snaps-Green-2X (35001-31-1-GRN-2X)
- DWYER INSTRUMENTS CoNitrogen Gas Transmitter, Co Sensor (GSTA-C)
- SPONTEX GLOVE BLUETTES NEO S (17005)
- SIGNMISSION OSHA Notice Sign, 7" H, Aluminum, Operating Permit On File In Maintenance Office Sign, Landscape (OS-NS-A-710-L-17026)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Server Room Sign, Landscape (OS-NS-P-710-L-18279)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Electrical Panel (CS-Electrical Panel)
- SIGNMISSION OSHA Sign, 12" H, Rigid Plastic, Rag Waste Only Close And Secure Top When Finished Sign, Landscape (OS-NS-P-1218-L-17972)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, FACP Room Sign, Landscape (OS-NS-D-710-L-12413)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22903 (A-1218-22903)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG544VP)
- Signmission Signs