Shop All Parking Signs
Signmission
Tow Away Zone Private Parking W/ Car Towing Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-22802
Mfr # A-DES-TG-1818-22802
Zoro # G509586446
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-22802
- Zoro # G509586446
- UPC # 196617233532
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL OVERHEAD CRANE HAND LEQM535 (LEQM535)
- AVERY Label, Perm, Laser, 2X2.6, We 750PK (AVE6578)
- MONTOUR LINE Red Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-RD-200-BX)
- ERB SAFETY Rain Pants, Hi-Viz, Reflective Trim, Lime, L (61511)
- SIGNMISSION No Parking No Parking for Delivery Trucks Heavy-Gauge Aluminum Parking Sign, 18" x 24", A-1824-23666 (A-1824-23666)
- SIGNMISSION Ambulance Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25305 (A-1218-25305)
- SIGNMISSION Reserved Parking Only With Handicapped Symbol Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23062 (A-1218-23062)
- SIGNMISSION No Parking Violators Towed Away Owners Expense Heavy-Gauge Alum Parking, 24" L, 18" H, A-1824-23641 (A-1824-23641)
- SIGNMISSION No Parking Loading Zone, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25021 (A-1218-25021)
- SIGNMISSION Short Term Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22967 (A-1218-22967)
- NMC Van Accessible Ada Plaque, TMAS11G (TMAS11G)
- Signmission Parking Signs