Shop All Parking Signs
Signmission
Tow Away Zone Deliveries 15 Minutes Must Leave Your Flashers On Alum Sign, 18" x 18", BU-1818-22803
Mfr # A-DES-BU-1818-22803
Zoro # G309731145
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-22803
- Zoro # G309731145
- UPC # 196617233457
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 1" Multi-Use Removable Concrete Anchor (FS-EX111)
- STEEL GRIP Flame Resistant Sleeve, Green, Cotton (GS 871-18 A)
- POWERFLARE Cone Adapter, Single (CTA-001)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XL (45851)
- SIGNMISSION Not Responsible for Damage or Theft to Vehicles Left in Parking Lot Alum, 18" x 18", TG-1818-23543 (A-DES-TG-1818-23543)
- SIGNMISSION Unicorn Parking Only Circle Corrugated Plastic Sign, 12" x 12", C-12-CIR-Unicorn Parking only (C-12-CIR-Unicorn Parking only)
- SIGNMISSION No Parking Or Standing 12inx18in Heavy Gauge Aluminums, A-1218 No Stopping or Standing - Pk (A-1218 No Stopping or Standing - Pk)
- SIGNMISSION Designer Series-Future Resident Parking 9:00 To 6:00 Black & White, 18" x 18", BW-1818-9841 (A-DES-BW-1818-9841)
- SIGNMISSION No Parking Sign No Parking for Delivery Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23666 (A-1218-23666)
- SIGNMISSION PARK HERE DECAL sticker parking garage valet car automobile short term, 12" x 4.5", D-12 Park Here (D-12 Park Here)
- NMC State Handicapped Reserved Parking Illinois Sign, TMS316G (TMS316G)
- Signmission Signs