Shop All Facility Signs
Signmission
Tortas Decal Concession Stand Food Truck Sticker, 16" x 8", D-DC-16 Tortas19
Mfr # D-DC-16 Tortas19
Zoro # G009787565
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-16 Tortas19
- Zoro # G009787565
- UPC # 746507088058
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 16 in |
Size | 16" |
Length | 8 in |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-1-PK (7060-1-PK)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-XL)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size L, 12PK (GL603DPC5L)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Photography Prohibited Sign With Symbol, Landscape (OS-NS-A-710-L-17272)
- SIGNMISSION Safety Sign, 1.5 in Height, Vinyl, 24 in Length, Popcorn (D-DC-24-Popcorn)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Doors Must Remain Closed And Locked Sign, Landscape (OS-NS-A-710-L-11531)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Equip In Depart Through Clean Daily (NS-Equip In Depart Through Clean Daily)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Trauma Bag Sign, Landscape (OS-NS-A-1218-L-18727)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Iced Tea, D-DC-16-Iced Tea (D-DC-16-Iced Tea)
- SIGNMISSION Lemonade Fresh Squeezed Decal Concession Stand Food Truck Sticker, D-DC-12 Lemonade Fresh Squeezed19 (D-DC-12 Lemonade Fresh Squeezed19)
- Signmission Facility Signs