Shop All Banners
Signmission
Tornado Fries Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided
Mfr # B-Tornado Fries
Zoro # G409667276
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Vinyl
- Double-Sided No
- Thickness 0.1 in
- Length 72 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-Tornado Fries
- Zoro # G409667276
- UPC # 718088499776
- Country of Origin United States
- Category Banners
Dimensions
Length | 72 in |
Height | 24 in |
Width | 0.01 in |
Size | 18 in x 48 in |
Details
Sign Material | Vinyl |
Double-Sided | No |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Gas Damper Replaces Oem : Bobcat 4165499 Compressed Length: 7 241-335 (241-335)
- A.R. BLUE CLEAN Pump Saver, 16 oz., Plastic (AR64511)
- GOODWAY Flex Shaft, 7/16-1/2, 25Ft, Use With 6PZV1 (SC-TC-S02-25)
- ILC Replacement For CLUB CAR 101883002 (101883002)
- SIGNMISSION BINGO TONIGHT BANNER SIGN public welcome free cards cash play win (B-96 Bingo Tonight)
- SIGNMISSION SHISH KABOBS Concession Decal beef kabob sign new cart trailer sticker (D-DC-16-Shish Kabobs)
- SIGNMISSION STROMBOLI BANNER SIGN pizza subs italian restaurant deli (B-96 Stromboli)
- SIGNMISSION BBQ RIBS BANNER SIGN barbque bar-b-q bbq pork smoked southern Texas beef (B-BBQ Ribs)
- SIGNMISSION COIN LAUNDRY BANNER SIGN wash fold washing machines dry cleaning (B-72 Coin Laundry)
- SIGNMISSION RESTROOM BANNER SIGN john stall water closet ladies room bathroom (B-72 Restroom)
- SIGNMISSION WE BUY WATCHES BANNER SIGN batteries batterys jewelry bands appraisals (B-120 We Buy Watches)
- Signmission Flags, Banners & Accessories