Shop All Banners
Signmission
Tornado Fries Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided
Mfr # B-72 Tornado Fries
Zoro # G009662893
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- Height 24 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Tornado Fries
- Zoro # G009662893
- UPC # 718088511911
- Country of Origin United States
- Category Banners
Dimensions
Height | 24 in |
Length | 72 in |
Size | 24 in x 72 in |
Width | 0.01 in |
Details
UV Resistant | Yes |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLD ARMOR E-Z Deck/Fence/Patio Wash 1 gal (FG505M)
- DB ELECTRICAL Starter Solenoid Relay For 12 Volt 4 Terminal 45-435-07 67-707; 240-22018 (240-22018)
- GARDEN ZONE POULTRY NETTING 36""X25' (163625)
- JACKS IMPORTS Apple Mullen Shaped Mouth Dee Ring Bit 5" (762-5)
- SIGNMISSION WE FINANCE BANNER SIGN used cars car dealer lot furniture dealership credit (B-We Finance)
- SIGNMISSION PIZZA BANNER SIGN shop place fresh hot signs subs slice (B-120 Pizza)
- SIGNMISSION NOW HIRING BANNER SIGN apply inside hiring signs employment job jobs work (B-72 Now Hiring)
- SIGNMISSION Now Hiring Bookkeepers Banner Apply Inside Accepting Application Single Sided (B-96-30205)
- SIGNMISSION Shaved Ice Raspados Banner Concession Stand Food Truck Single Sided (B-120 Shaved Ice Raspados19)
- SIGNMISSION FRESH LOBSTER BANNER SIGN lobsters signs steamed Maine roll Florida baked (B-72 Fresh Lobster)
- SIGNMISSION PIZZA BANNER SIGN shop place fresh pizzeria restaurant Italian food slice (B-72 Pizza)
- Signmission Banners