Shop All Banners
Signmission
TOMATOES BANNER SIGN tomato stand farmers market fresh picked you pick
Mfr # B-Tomatoes
Zoro # G309667338
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Sign Material Vinyl
- Double-Sided No
- Width 0.01 in
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Tomatoes
- Zoro # G309667338
- UPC # 22099368656
- Country of Origin United States
- Category Banners
Dimensions
Length | 18 in |
Width | 0.01 in |
Height | 48 in |
Size | 18 in x 48 in |
Details
Sign Material | Vinyl |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORENS Pet Fence Charger 110V (DE20)
- BLACKSTONE Tabletop Griddle Stand (5013)
- WOODLINK BIRCH LOG NYJER THISTLE FEEDER (25354)
- STENS Inline Spark Tester 752-329 (752-329)
- SIGNMISSION NOW HIRING BANNER SIGN apply inside hiring signs employment job jobs work (B-Now Hiring)
- SIGNMISSION Jesus Is Lord Yard Sign & Stake outdoor plastic coroplast window (C-1824 Jesus Is Lord)
- SIGNMISSION Now Hiring Customer Service Reps Banner Apply Inside Accepting Application Single Sided (B-30227)
- SIGNMISSION Ice Cream 3 Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-60 Ice Cream 3)
- SIGNMISSION SMOG CHECK BANNER SIGN auto automotive pollution car inspection (B-Smog Check)
- SIGNMISSION RECLINER SALE BANNER SIGN furniture chairs sofa coffee tables lazyboy (B-Recliner Sale)
- SIGNMISSION French Fries Banner Concession Stand Food Truck Single Sided (B-120 French Fries19)
- Signmission Banners