Shop All Wall Art & Decor
Signmission
Toilet Arrow Sign Funny Home Decor 18in Wide
Mfr # P-ARROW-999565
Zoro # G009674445
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Size 6" X 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # P-ARROW-999565
- Zoro # G009674445
- UPC # 703791216598
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Height | 18 in |
Size | 6" X 18" |
Length | 6 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Item | PlasticSign |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX 47658004 White Bahia Stacking Resin Chair with Pull-Out Footrest - Pack of 2, 2PK (38347658004PK)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18B-GG)
- NOURISON Nourison 12031 India House Area Rug Collection Multi Color 2 ft 6 in. x 4 ft Rectangle (99446120311)
- MIDWEST FASTENER 7mm x 84mm Zinc Plated Steel Double End Dowels 4PK (38592)
- SIGNMISSION No Dragons Circle Rigid Plastic Sign (P-8-CIR-No Dragons)
- SIGNMISSION Lemonade Arrow Decal Funny Home Decor 24in Wide (D-A-8-999778)
- SIGNMISSION Beer Zone Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999947)
- SIGNMISSION Paradise Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999688)
- SIGNMISSION Alien Head Circle Corrugated Plastic Sign (C-8-CIR-Alien Head)
- SIGNMISSION Flamingos Arrow Decal Funny Home Decor 18in Wide (D-A-999869)
- BREWSTER HOME FASHIONS Brewster Home Fashions DM627 Cherry Blossoms Wall Mural - 45 in. (DM627)
- Signmission Wall Art & Decor