Shop All Banners
Signmission
TOBACCO BANNER SIGN cigarettes cigar cigs pipes vape smoke tobacconist
Mfr # B-120 Tobacco
Zoro # G709661394
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 120 in
- Sign Material Vinyl
- UV Resistant Yes
- Length 48 in
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Tobacco
- Zoro # G709661394
- UPC # 718088521262
- Country of Origin United States
- Category Banners
Dimensions
Height | 120 in |
Length | 48 in |
Width | 0.01 in |
Size | 48 in x 120 in |
Details
Sign Material | Vinyl |
UV Resistant | Yes |
Double-Sided | No |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Harness Bkpk (753-05645)
- MTD Fender-Logsplitter (731-2499A)
- MILWAUKEE TOOL Replacement Water Supply Hose for for M18 SWITCH TANK Water Supply (49-16-2730)
- KOHLER Gasket Muffler (17 041 50-S)
- SIGNMISSION DIVE SHOP BANNER SIGN diving gear scuba rental sale deep sea lessons (B-72 Dive Shop)
- SIGNMISSION Happy Mothers Day Banner Concession Stand Food Truck Single Sided (B-96-30086)
- SIGNMISSION MUMS BANNER SIGN flower florist shop shoppe plants roses garden supplies (B-72 Mums)
- SIGNMISSION CAR AUDIO INSTALLATION BANNER SIGN stereo speakers repair amps auto (B-72 Car Audio Installation)
- SIGNMISSION WE FIX IPHONES BANNER SIGN cell smart phones unlock cellphones mobile repairs (B-We Fix iPhones)
- SIGNMISSION TATTOO BANNER SIGN shop artist signs gun modification art piercing art (B-Tattoo)
- SIGNMISSION SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed (B-72 Sweet Tea)
- Signmission Banners