Shop All Wall Art & Decor
This Product is Discontinued
Signmission
Tiki Bar Circle Corrugated Plastic Sign (Discontinued)
Mfr # C-48-CIR-Tiki Bar
Zoro # G409706821
This Product is Discontinued
Key Features
- Width 0.04 in
- Height 48 in
- Sign Material Corrugated Plastic
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-48-CIR-Tiki Bar
- Zoro # G409706821
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Width | 0.04 in |
Height | 48 in |
Length | 48 in |
Size | 48" |
Details
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.