Shop All Wall Art & Decor
Signmission
Tiki Bar Arrow Sign Funny Home Decor 24in Wide
Mfr # P-ARROW8-999568
Zoro # G609673459
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # P-ARROW8-999568
- Zoro # G609673459
- UPC # 645239696442
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Height | 24 in |
Length | 8 in |
Size | 8" X 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Item | PlasticSign |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Mobile Electric Fireplace with Mantel, Heater on Wheels, Remote Control, LED Flames and Faux Logs (380096IHJ)
- TRUE Key, PK2 (932992)
- BAXTON STUDIO Baden Mid-Century Modern Walnut Brown Finished Wood 2-Drawer Nightstand with Rattan (201-12260)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Blue (QI003691.B)
- SIGNMISSION Zombie Next 5 Miles Circle Vinyl Laminated Decal (D-36-CIR-Zombie next 5 miles)
- SIGNMISSION Quiet-zone Circle Corrugated Plastic Sign (C-12-CIR-Quiet-Zone)
- SIGNMISSION Baby Its Cold Outside Circle Corrugated Plastic Sign (C-24-CIR-Baby its cold outside)
- SIGNMISSION Beach Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999948)
- SIGNMISSION Dressing Room Arrow Decal Funny Home Decor 18in Wide (D-A-999889)
- SIGNMISSION Yin Yang Paws Circle Vinyl Laminated Decal (D-8-CIR-Yin Yang Paws)
- TRADEMARK FINE ART Guido Borelli 'Venezia All Alba' Canvas Art, 35x47 (ALI34136-C3547GG)
- Signmission Wall Art & Decor