Shop All Wall Art & Decor
Signmission
Tiki Bar 2 Arrow Sign Funny Home Decor 24in Wide
Mfr # P-ARROW8-999569
Zoro # G909673531
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Size 8" X 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # P-ARROW8-999569
- Zoro # G909673531
- UPC # 645239696459
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Height | 24 in |
Size | 8" X 24" |
Length | 8 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Item | PlasticSign |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Black Seat (9016)
- LORELL Adjustable Height Footrest, 6.50", Black (LLR12818)
- TRUE Cutting Board, Poly, 93" x 19-1/2" x 1/2" (810365)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White (AJSP04WH)
- SIGNMISSION Ladybug Circle Rigid Plastic Sign (P-8-CIR-Ladybug)
- SIGNMISSION Emoji Yellow Smiling Circle Vinyl Laminated Decal (D-12-CIR-Emoji Yellow Smiling)
- SIGNMISSION Tool Shop Arrow Decal Funny Home Decor 30in Wide (D-A-10-999564)
- SIGNMISSION Soccer Circle Vinyl Laminated Decal (D-36-CIR-Soccer)
- SIGNMISSION Emoji Shocked Circle Vinyl Laminated Decal (D-8-CIR-Emoji shocked)
- SIGNMISSION Nowhere Arrow Decal Funny Home Decor 18in Wide (D-A-999702)
- TRADEMARK FINE ART Maciej Duczynski 'Mountain Rustic Norway 34' Canvas Art, 22x32 (ALI42973-C2232GG)
- Signmission Wall Art & Decor