Shop All Wall Art & Decor
Signmission
Tiki Bar 2 Arrow Sign Funny Home Decor 18in Wide
Mfr # P-ARROW-999569
Zoro # G509674389
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # P-ARROW-999569
- Zoro # G509674389
- UPC # 703791216550
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Height | 18 in |
Length | 6 in |
Size | 6" X 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Item | PlasticSign |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-IMPACT CORDLESS HY-Impact Black Cordless Massager (03110)
- DRYFAST Fitted Sheet, XL Twin Size, 80 in. L, PK6 (1A29714)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 48in W, Pole (E70.48.50)
- LUXOR Mobile Presentation Station, (4) Shelf (PS4000)
- SIGNMISSION Orange Arrow Decal Funny Home Decor 18in Wide (D-A-999692)
- SIGNMISSION Emoji Shades Circle Rigid Plastic Sign (P-8-CIR-Emoji Shades)
- SIGNMISSION Yin Yang Paws Circle Vinyl Laminated Decal (D-8-CIR-Yin Yang Paws)
- SIGNMISSION Happy Easter Arrow Decal Funny Home Decor 24in Wide (D-A-8-999831)
- SIGNMISSION Black Hat Society Circle Vinyl Laminated Decal (D-12-CIR-Black)
- SIGNMISSION Summer Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999587)
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- Signmission Wall Art & Decor