Shop All Facility Signs
Signmission
This Is Where I Sit! Please Leave Room for Us to Open Door Alum Sign, 18" x 18", BG-1818-22811
Mfr # A-DES-BG-1818-22811
Zoro # G009784786
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-22811
- Zoro # G009784786
- UPC # 785590052041
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline (3200-B50)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter I 1 pc, 6PK (840814)
- 5.11 TDU Belt, Black, 3XL (59552)
- BROTHER Brother® P-Touch® Tze Labeling Tape, 1/2'"W, Black on White, 2/Pack (TZE2312PK)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Scrap Sign, Landscape (OS-NS-D-710-L-18257)
- SIGNMISSION OSHA Notice, 3.5" Height, Electrical Panel Inside Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-11669)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Please Keep Door Locked Sign, Landscape (OS-NS-D-710-L-17470)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Electrical Room Sign, Landscape (OS-NS-A-1014-L-15568)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Push Brooms Sign, Landscape (OS-NS-A-1824-L-17921)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Empty Poly Drums Being Returned To Vendor Sign, Landscape (OS-NS-D-1014-L-12038)
- NMC Glow Emergency Right Down Arrow Sign, GL322R (GL322R)
- Signmission Signs