Shop All Parking Signs
Signmission
This Facility or Its Agents Will Not Be Responsible for Loss or Damage to Cars Parked, TG-1818-22818
Mfr # A-DES-TG-1818-22818
Zoro # G809737333
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-22818
- Zoro # G809737333
- UPC # 196617232733
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, HDPE (5550-BK-D)
- DURHAM MFG Cabinet, Spill Response, Wall Mount, 30lb. (052-50)
- 3M E-A-R Disposable Corded Ear Plugs, Metal Detectable, Bullet Shape, NRR 32 dB, Yellow, 200 PK (311-4106)
- ALLEGRO INDUSTRIES Window Frame Gasket, Poly Rubber (NV20-03)
- SIGNMISSION Parking Lot Sign Enter Sign Right Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23426 (A-1218-23426)
- SIGNMISSION Notice Parking Lot Under 24 Hour Video Surveillanc Aluminum, 12" x 18", A-1218-24921 (A-1218-24921)
- SIGNMISSION Bilingual No Parking No Truck Parking No Estacionamiento De Camiones, A-1824-24305 (A-1824-24305)
- SIGNMISSION Fire Lane No Parking Or Standing 12inx18in Heavy Gauges, A-1218 No Stopping or Standing - Fire L (A-1218 No Stopping or Standing - Fire L)
- SIGNMISSION Compact Car Parking Violators Towed Away Vehicle Owners Expense Alum, 24" L, 18" H, A-1824-24250 (A-1824-24250)
- SIGNMISSION No Parking in Front of Doors Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23721 (A-1218-23721)
- LYLE ADA Handicapped Parking Sign, 12" x 12, LD9-6-12HA (LD9-6-12HA)
- Signmission Parking Signs