Shop All Banners
Signmission
THAI FOOD BANNER SIGN pad thai sushi satay curry spring rolls tofu take
Mfr # B-Thai Food
Zoro # G009665733
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Sign Material Vinyl
- Size 18 in x 48 in
- Height 48 in
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Thai Food
- Zoro # G009665733
- UPC # 718088499721
- Country of Origin United States
- Category Banners
Dimensions
Size | 18 in x 48 in |
Height | 48 in |
Length | 18 in |
Width | 0.01 in |
Details
Thickness | 0.1 in |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Choke Control Cable (60-057)
- GILMOUR Nozzle Pistol Grip Garden Hose (857302-1001)
- HUSQVARNA Backpack Blower, 493 cfm, 192mph, 9.48 lb (525BX)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTV0)
- SIGNMISSION Baked Potatoes Banner Heavy Duty 13 Oz Vinyl with Grommets (B-Baked Potatoes)
- SIGNMISSION STRAWBERRY FUNNEL CAKES BANNER SIGN bakery cake cookies pastry bread (B-120 Strawberry Funnel Cakes)
- SIGNMISSION PORK RINDS BANNER SIGN pork skin skins rind signs (B-120 Pork Rinds)
- SIGNMISSION GARAGE SALE TODAY BANNER SIGN household tools furniture antique clothes (B-Garage Sale Today)
- SIGNMISSION CLEANERS BANNER SIGN laundry dry cleaning shirts pressed draped cleaned (B-72 Cleaners)
- SIGNMISSION DEEP FRIED TWINKIES BANNER SIGN homemade fryed stick candy bar twinkie (B-96 Deep Fried Twinkies)
- SIGNMISSION CAKE POPS BANNER SIGN on a stick gifts holiday homemade snack fresh (B-96 Cake Pops)
- Signmission Banners