Shop All Banners
Signmission
TEXAS HOT BANNER SIGN weiner hot dog sign franks
Mfr # B-96 Texas Hot
Zoro # G109668429
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- Height 96 in
- Thickness 0.1 in
- Sign Material Vinyl
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-96 Texas Hot
- Zoro # G109668429
- UPC # 670541440919
- Country of Origin United States
- Category Banners
Dimensions
Height | 96 in |
Size | 36 in x 96 in |
Width | 0.01 in |
Length | 36 in |
Details
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Sign Material | Vinyl |
Double-Sided | No |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 28" (283RNDD025)
- MUTUAL INDUSTRIES Non-Woven Geotextile Fabric Cut Roll, 15, 180 inch Height, 14 inch Width (35-150-300)
- BAYOU CLASSIC GRILL STCKPOT SS 20QT (1420)
- AMERISCAPE 2CUFT RED Cedar Mulch (92200)
- SIGNMISSION SOD BANNER SIGN landscape landscaper for sale grass seed farm grasses garden (B-Sod)
- SIGNMISSION SOFA SALE BANNER SIGN couch furniture store signs 50% 25% 10% huge (B-120 Sofa Sale)
- SIGNMISSION Pizza Cones Banner Concession Stand Food Truck Single Sided (B-96 Pizza Cones19)
- SIGNMISSION Hot Dog Combo Banner Concession Stand Food Truck Single Sided (B-Hot Dog Combo19)
- SIGNMISSION DEEP FRIED TWINKIES BANNER SIGN homemade fryed stick candy bar twinkie (B-96 Deep Fried Twinkies)
- SIGNMISSION BEEF JERKY BANNER SIGN meat dried spices dehydrated salted smoked (B-Beef Jerky)
- SIGNMISSION ORANGES BANNER SIGN citrus fruit juice florida produce orchard (B-120 Oranges)
- Signmission Banners