Shop All Parking Signs
Signmission
Tenant Parking Only Violators Will Be Towed Away at Car Owners Expense, Black & Gold, BG-1818-22827
Mfr # A-DES-BG-1818-22827
Zoro # G509580635
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-22827
- Zoro # G509580635
- UPC # 785590051891
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Large, White, 25 Pack (TY122SWHLG002500)
- RUBBER-CAL "Safe-Grip" Slip-Resistant Traction Mats - 1/4 in x 34 in x 8 ft - Brown Rubber Runner (03-161)
- BANNER STAKES Magnetic Belt Barrier, 30ft L, Caution, Ylw (MH5001)
- MASTER LOCK Station w/Electrical Lockouts, Plastic (S1850E410PRE)
- SIGNMISSION STORAGE RV & BOAT PARKING BANNER SIGN short long term secure indoor, B-Storage Rv & Boat Parkin (B-Storage Rv & Boat Parkin)
- SIGNMISSION Parallel Parking Only with Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23506 (A-1218-23506)
- SIGNMISSION Office Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Church - Office Parking Only (A-1218 Church - Office Parking Only)
- SIGNMISSION Do Not Block Driveway 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - Do Not Block Driveway (A-1218 Driveway - Do Not Block Driveway)
- SIGNMISSION No Parking On The Grass, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25018 (A-1218-25018)
- SIGNMISSION Reserved Parking With Handicapped Symbol And Arrow Aluminum, 12" x 18", A-1218-24776 (A-1218-24776)
- NMC No Parking Graphic Sign, TM0166K (TM0166K)
- Signmission Parking Signs