Shop All Facility Signs
Signmission
Tamales Decal Concession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Tamales19
Mfr # D-DC-12 Tamales19
Zoro # G809695183
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # D-DC-12 Tamales19
- Zoro # G809695183
- UPC # 746507083831
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 4.5 in |
Size | 12" |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 9.5W, Brn, PR (RK6736)
- CHEF DESIGNS Unisex Black Skull Cap (HP70BK RG L)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-L)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Plastic (SE-1000)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, Non-Potable Water, Landscape (OS-NS-D-35-L-19556)
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, Emergency Boiler Shutoff Inside Sign, Portrait, V-11765 (OS-NS-A-710-V-11765)
- SIGNMISSION OSHA Notice Sign, 10" Height, NOTICE No Food Or Drink Allowed Beyond This Point Sign, Landscape (OS-NS-D-1014-L-16125)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Evacuation Assembly Point Sign, Portrait (OS-NS-A-1824-V-12187)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Caution Wet Paint Sign With Symbol, Landscape (OS-NS-P-1014-L-10524)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, NOTICE All Shipping And Receiving In Rear Sign, Landscape, 10PK (OS-NS-D-35-L-15223-10PK)
- SIGNMISSION OSHA Notice Sign, 12" H, Rigid Plastic, Do Not Deposit Feminine Hygiene Products Sign, Landscape (OS-NS-P-1218-L-11141)
- Signmission Facility Signs