Shop All Wall Art & Decor
Signmission
Taco Bar Arrow Sign Funny Home Decor 36in Wide
Mfr # P-ARROW12-999583
Zoro # G709673588
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # P-ARROW12-999583
- Zoro # G709673588
- UPC # 645239705960
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Height | 36 in |
Length | 12 in |
Size | 12" X 36" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Item | PlasticSign |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Black Plastic Round Cap Plugs 5PK (76661)
- ALBA Wall Literature Display, 30" (DDICE5M)
- NATIONAL PUBLIC SEATING NPS 36" x 36" Heavy Duty Folding Table, Speckled Gray (BT3636)
- FLASH FURNITURE Bedford Headboard, Queen, Brown Fabric (HG-HB1704-Q-DBR-GG)
- SIGNMISSION Farmers Market Arrow Yard Sign Funny Home Decor 36in Wide (C-ARROW12-DS-999875)
- SIGNMISSION Poop Happens Just Not Circle Vinyl Laminated Decal (D-8-CIR-Poop Happens)
- SIGNMISSION Ladybug Circle Vinyl Laminated Decal (D-24-CIR-Ladybug)
- SIGNMISSION White Circle Corrugated Plastic Sign (C-12-CIR-White)
- SIGNMISSION Toilet Arrow Decal Funny Home Decor 24in Wide (D-A-8-999565)
- SIGNMISSION Baby Its Cold Outside Circle Corrugated Plastic Sign (C-8-CIR-Baby its cold outside)
- CLINTON School of Fish (Right Facing) Wall Stickers (07-CC-R)
- Signmission Wall Art & Decor