Shop All Banners
Signmission
SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed
Mfr # B-Sweet Tea
Zoro # G509665806
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Double-Sided No
- Sign Mounting Style Mounting Holes
- Height 48 in
- Sign Material Vinyl
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-Sweet Tea
- Zoro # G509665806
- UPC # 22099368564
- Country of Origin United States
- Category Banners
Dimensions
Height | 48 in |
Length | 18 in |
Size | 18 in x 48 in |
Width | 0.01 in |
Details
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Sign Material | Vinyl |
UV Resistant | Yes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD Maxi Edge Commercial Grade .065 in. D X 40 ft. L Trimmer Line (WLM-65)
- WATER RIGHT Professional Coil Hose 75 Ft Coil Hose - Eggplant (PCH-075-EP)
- ZORO SELECT 8 x 12 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUA3)
- HOLLAND BAR STOOL CO Penn State Cue Rack in Chardonnay Finish (CueChrdPennSt)
- SIGNMISSION BACK TO SCHOOL SALE BANNER SIGN boys girls clothes save sale discount (B-72 Back To School Sale)
- SIGNMISSION HELP WANTED BANNER SIGN now hiring interview application job position (B-96 Help Wanted)
- SIGNMISSION MUMS BANNER SIGN flower florist shop shoppe plants roses garden supplies (B-72 Mums)
- SIGNMISSION BACK TO SCHOOL SALE BANNER SIGN boys girls clothes save sale discount fall big (B-Back To School Sale)
- SIGNMISSION UNDER NEW OWNERSHIP BANNER SIGN brand signs management owner business (B-72 Under New Ownership)
- SIGNMISSION GOING OUT OF BUSINESS BANNER SIGN closeout save big huge must bankrupt (B-120 Going Out Of Business)
- SIGNMISSION 15 Flavors Snow Cone Banner Heavy Duty 13 Oz Vinyl with Grommets (B-120 15 Flavors Snow Cone)
- Signmission Banners