Shop All Banners
Signmission
SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed
Mfr # B-72 Sweet Tea
Zoro # G309661589
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Double-Sided No
- Height 72 in
- Size 24 in x 72 in
- Width 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-72 Sweet Tea
- Zoro # G309661589
- UPC # 22099369936
- Country of Origin United States
- Category Banners
Dimensions
Height | 72 in |
Size | 24 in x 72 in |
Width | 0.01 in |
Length | 24 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Bonide Products Inc P-Spider And Ground Bee Killer 10 Ounce (912099)
- STENS New 290-745 Choke Cable For Husqvarna 537191596, 532191596, 532187767, Ayp 532191596, 187767X428 (290-745)
- MTD Throttle Cable (946-05354)
- MATE SERIES Plastic Rod & Cup Holder O Degree Drain W/ (P1000DB)
- SIGNMISSION RECLINER SALE BANNER SIGN furniture chairs sofa coffee tables lazyboy (B-72 Recliner Sale)
- SIGNMISSION THAI FOOD BANNER SIGN pad thai sushi satay curry spring rolls tofu take (B-Thai Food)
- SIGNMISSION SHISH KABOBS Concession Decal beef kabob sign new cart trailer sticker (D-DC-16-Shish Kabobs)
- SIGNMISSION NACHOS & CHEESE BANNER SIGN snack melted mexican food tacos tex mex (B-120 Nachos & Cheese)
- SIGNMISSION WE BUY COINS BANNER SIGN cash gold coin rare numismatist collector (B-96 We Buy Coins)
- SIGNMISSION JUMBO CORN DOGS BANNER SIGN cornbread deep fried on a stick hot fresh (B-72 Jumbo Corn Dogs)
- SIGNMISSION WATCH REPAIR BANNER SIGN batteries jewelry gems bands appraisals (B-96 Watch Repair)
- Signmission Flags, Banners & Accessories