Shop All Banners
Signmission
SUNGLASSES BANNER SIGN sunglass store sale signs sun glasses name brand
Mfr # B-Sunglasses
Zoro # G409665876
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- Width 0.01 in
- Thickness 0.1 in
- Sign Material Vinyl
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Sunglasses
- Zoro # G409665876
- UPC # 22099368540
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 48 in |
Length | 18 in |
Size | 18 in x 48 in |
Details
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Sign Material | Vinyl |
Double-Sided | No |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pulley-Deck (756-04216)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-40X50)
- CAMP CHEF FLAT TOP GRIDDLE 30 (SG30)
- ZIPPO Black Lighter Pouch with Clip (LPCBK)
- SIGNMISSION ATTORNEY AT LAW BANNER SIGN lawyer attorney justice prosecute counsel (B-96 Attorney At Law)
- SIGNMISSION LIVE BAIT BANNER SIGN fishing lure shiners sign shrimp tackle (B-96 Live Bait)
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-72 Truckload Sale)
- SIGNMISSION NACHOS & CHEESE BANNER SIGN snack melted mexican food tacos tex mex (B-120 Nachos & Cheese)
- SIGNMISSION POPSICLES BANNER SIGN frozen fruit dessert ice pop stick freeze pop ice (B-96 Popsicles)
- SIGNMISSION FISHING TACKLE BANNER SIGN fish rods reels rentals sale hooks boats (B-120 Fishing Tackle)
- SIGNMISSION DISCOUNT CIGARETTES BANNER SIGN cheap tobacco smoking cigars smoke brand (B-72 Discount Cigarettes)
- Signmission Flags, Banners & Accessories