Shop All Banners
Signmission
SUNGLASSES BANNER SIGN sunglass store sale signs sun glasses name brand
Mfr # B-72 Sunglasses
Zoro # G209661771
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- UV Resistant Yes
- Length 24 in
- Width 0.01 in
- Size 24 in x 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Sunglasses
- Zoro # G209661771
- UPC # 22099369912
- Country of Origin United States
- Category Banners
Dimensions
Length | 24 in |
Width | 0.01 in |
Size | 24 in x 72 in |
Height | 72 in |
Details
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Material | Vinyl |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTPLAY Weighted Triangular Vaccum (LA216960)
- STENS Carburetor For Lct 208Cc Gen 2 Winter Engine 03122 Tractor (520-356)
- CLASSIC ACCESSORIES Brown Smoker Cover, Elkridge, 21"x16"x39" (56-272-046601-EC)
- STENS Limit Switch For Club Car Ds Precedent Gas 1984 & Up Electric (430-115)
- SIGNMISSION Professional Barbers Wanted Banner Concession Stand Food Truck Single Sided (B-120-30135)
- SIGNMISSION Registration Banner Concession Stand Food Truck Single Sided (B-120-30144)
- SIGNMISSION BEAUTY SALON BANNER SIGN hairdresser stylist colorist color haircuts (B-96 Beauty Salon)
- SIGNMISSION Get Your Flu Shot Here Today Banner Concession Stand Food Truck Single Sided (B-30071)
- SIGNMISSION SMOG CHECK BANNER SIGN auto automotive pollution car inspection (B-Smog Check)
- SIGNMISSION Cotton Candy In A Cup Banner Concession Stand Food Truck Single Sided (B-60 Cotton Candy In A Cup19)
- SIGNMISSION STEAK ON A STICK BANNER SIGN meat steak beef bbq grill restaurant food (B-120 Steak On A Stick)
- Signmission Flags, Banners & Accessories