Shop All Wall Art & Decor
Signmission
Summer Time Circle Corrugated Plastic Sign
Mfr # C-24-CIR-WS-Summer Time
Zoro # G809704106
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Yard Stakes
- Sign Material Corrugated Plastic
- UV Resistant Yes
- Length 24 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Summer Time
- Zoro # G809704106
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Length | 24 in |
Height | 24 in |
Width | 0.04 in |
Details
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALECO Designer Chair Mat 48"x60", Oval Shape, Clear, for Carpet (120433)
- ZORO SELECT Shower Curtain, Cotton Duck, White, 72 in W, 72 in L (4EEY9)
- KETCHAM 24" x 36" Surface Mounted/Recessed Beveled Edge Medicine Cabinet (AL-2436BV)
- CHILDCRAFT Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (594428)
- SIGNMISSION Every Princess Needs A Unicorn Circle Vinyl Laminated Decal (D-8-CIR-Every princess needs a Unicorn)
- SIGNMISSION No Dragons Circle Rigid Plastic Sign (P-8-CIR-No Dragons)
- SIGNMISSION Emoji 5 Oclock Circle Vinyl Laminated Decal (D-12-CIR-Emoji 5 oclock)
- SIGNMISSION Alien Head Circle Corrugated Plastic Sign (C-8-CIR-Alien Head)
- SIGNMISSION Queen Bee Circle Vinyl Laminated Decal (D-12-CIR-Queen Bee)
- SIGNMISSION Emoji Masked Circle Corrugated Plastic Sign (C-36-CIR-Emoji Masked)
- JECO 16 x 20 in. Tree Oil Paint Wall Decor, Blue (HD-WD028)
- Signmission Wall Art & Decor