Shop All Banners
Signmission
SUMMER SALE BANNER SIGN store clearance signs huge 50% off
Mfr # B-96 Summer Sale
Zoro # G809668354
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 96 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-96 Summer Sale
- Zoro # G809668354
- UPC # 670541440780
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 96 in |
Size | 36 in x 96 in |
Length | 36 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OGILVIE Ogilvie Water Heater 14" (3410-14)
- A & I PRODUCTS Pulley, Water Pump 7" x7" x5" (A-T26850)
- ILC Replacement For EZGO CUSHMAN TEXTRON 490631055 (49063-1055)
- OREGON Lawn Mower Blade, 20-1/2" for Exmark, Encore (792-025)
- SIGNMISSION SURF SHOP BANNER SIGN boards surfboards clothes wetsuits accessories (B-120 Surf Shop)
- SIGNMISSION CASH LOANS BANNER SIGN payday advance quick title pawn shop for gold (B-72 Cash Loans)
- SIGNMISSION Now Hiring Careers Start Here Banner Concession Stand Food Truck Single Sided (B-30111)
- SIGNMISSION DEEP FRIED MAC N CHEESE BANNER SIGN macaroni and cheese baked hot (B-Deep Fried Mac N Cheese)
- SIGNMISSION EBT CARDS BANNER SIGN accepted here Electronic Benefits Transfer signs (B-Ebt Cards)
- SIGNMISSION CIDER DONUTS BANNER SIGN hot fresh doughnuts varieties coffee bakery (B-120 Cider Donuts)
- SIGNMISSION GOING OUT OF BUSINESS BANNER SIGN closeout save big huge must bankrupt (B-120 Going Out Of Business)
- Signmission Banners